Shop SOUTHERN OAKS
See all product information
Create Account
18in x 30in Rubber Bronzed Door Mat
- Mfr # 41905
- Zoro # G423330859
product price:Â
$
16.49
/ea
Key Features
Backing Material
Coir
Overall Width
30 in
Overall Length
18 in
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41905
- Zoro #
- G423330859
- UPC #
- 840391208148
- Country of Origin
- India
- Backing Material
- Coir
- Color
- Bronze
- Item
- Door Mat
Dimensions
- Overall Width
- 30 in
- Overall Length
- 18 in
Description
This elegant doormat adds a touch of classic sophistication to any entryway with its ornate, open-filigree design. Crafted from durable, heavy-duty rubber in a rich, dark bronze finish, the intricate scrollwork pattern is not just decorative-it's highly functional. The open design effectively scrapes dirt and debris from shoes, allowing it to fall through the mat and keeping your floors cleaner. This weather-resistant mat is ideal for use on a porch, patio, or mudroom and provides a non-slip surface for added security.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.