Shop SOUTHERN OAKS
See all product information
Create Account
24in x 36in Grey Floor Saver Door Mat
- Mfr # 58777
- Zoro # G723330849
product price:Â
$
20.19
/ea
Key Features
Overall Width
24 in
Size
24 in x 36 in
Overall Length
36 in
Backing Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58777
- Zoro #
- G723330849
- UPC #
- 847029087779
- Country of Origin
- India
- Color
- Grey
- Item
- Door Mat
- Backing Material
- PVC
Dimensions
- Overall Width
- 24 in
- Size
- 24 in x 36 in
- Overall Length
- 36 in
Description
This durable, 24in x 36in highly effective Floor Saver doormat is designed to protect your floors from dirt and moisture. The mat features a dense, raised geometric pattern in a mottled gray color, which is perfect for scraping shoes. A sturdy, non-slip rubber border and backing contain the mess and keep the mat securely in place. Its robust construction and classic design make it an ideal choice for any entryway, garage, or mudroom, ensuring long-lasting performance in high-traffic areas.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.