Shop SOUTHERN OAKS
See all product information
Create Account
Brown 24in x 36in Home Mat
- Mfr # 31854
- Zoro # G123330869
product price:Â
$
16.49
/ea
Key Features
Overall Length
60 in
Overall Width
24 in
Backing Material
PVC
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31854
- Zoro #
- G123330869
- UPC #
- 681620020762
- Country of Origin
- China
- Item
- Door Mat
- Backing Material
- PVC
- Color
- Brown
Dimensions
- Overall Length
- 60 in
- Overall Width
- 24 in
Description
This high-quality floor protection mat measures 2 feet wide by 3 feet long, making it the perfect size for various spaces in your home or office. Crafted from durable vinyl in a sleek brown color, this mat not only protects your floors but also enhances the aesthetic of any room. Whether you're looking to safeguard your flooring from wear and tear or simply want to add a touch of elegance to your space,
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.