Shop SOUTHERN OAKS
See all product information
Create Account
24in x 36in Hi-Bye Embossed Coir Mat
- Mfr # 41938
- Zoro # G723330870
product price:Â
$
20.19
/ea
Key Features
Color
Tan
Backing Material
Coir
Overall Length
24 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41938
- Zoro #
- G723330870
- UPC #
- 840391213098
- Country of Origin
- India
- Color
- Tan
- Backing Material
- Coir
- Item
- Door Mat
Dimensions
- Overall Length
- 24 in
- Overall Width
- 36 in
Description
This humorous and minimalist doormat offers a clever greeting and farewell to all your guests. Crafted from durable natural coir, this rectangular mat features the word "hi" in the bottom right corner, ready to welcome visitors. On the top left, the word "bye" is printed upside down and backward, providing a witty farewell as people leave. Beyond its unique style, this mat is highly functional, with coarse fibers that effectively scrape dirt and moisture from shoes, helping to keep your floors clean. Its sturdy construction makes it suitable for both indoor and outdoor use.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.