18in x 30in Eye Pin Door Mat
- Mfr # 36785
- Zoro # G223330837
product price:Â
$
10.99
/ea
Key Features
Overall Width
18 in
Color
Black
Backing Material
PVC
Overall Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36785
- Zoro #
- G223330837
- UPC #
- 681620077100
- Country of Origin
- China
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
Details
- Item
- Door Mat
- Color
- Black
- Backing Material
- PVC
Description
This eye-catching doormat features a unique and intricate design that adds a modern, sophisticated touch to any entryway. Crafted from durable, weatherproof rubber, the mat showcases a striking two-tone pattern with a series of dark, wavy bands and "eye" shapes containing intricate pinwheel designs, all set against a light-colored background. The raised, recessed pattern is highly effective at scraping dirt and debris from shoes, allowing it to fall through for easy cleaning. The heavy-duty, non-slip construction ensures it stays securely in place and will withstand daily foot traffic and all types of weather.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.