Shop SOUTHERN OAKS
See all product information
Create Account
Brown 18in x 28in Dual Rib Door Mat
- Mfr # 27392
- Zoro # G423330866
product price:Â
$
10.99
/ea
Key Features
Size
18 in x 28 in
Backing Material
PVC
Overall Width
18 in
Overall Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27392
- Zoro #
- G423330866
- UPC #
- 842281173925
- Country of Origin
- China
- Backing Material
- PVC
- Color
- Brown
- Item
- Door Mat
Dimensions
- Size
- 18 in x 28 in
- Overall Width
- 18 in
- Overall Length
- 28 in
Description
This highly durable, 18" x 28" utility doormat is designed to protect your floors from dirt and moisture. The mat features a dense, textured surface in a solid brown color, which is perfect for scraping shoes and trapping debris. A sturdy, non-slip rubber border and backing contain the mess and keep the mat securely in place. Its robust construction and straightforward design make it an ideal choice for any entryway, garage, or mudroom, whether used indoors or outdoors, ensuring long-lasting performance in high-traffic areas.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.