Shop SOUTHERN OAKS
See all product information
Create Account
24in x 36in Coir Welcome Mat
- Mfr # 41908
- Zoro # G223330875
product price:Â
$
20.19
/ea
Key Features
Color
Tan & Black
Overall Length
24 in
Backing Material
Coir
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41908
- Zoro #
- G223330875
- UPC #
- 840391208179
- Country of Origin
- India
- Item
- Door Mat
- Color
- Tan & Black
- Backing Material
- Coir
Dimensions
- Overall Length
- 24 in
- Overall Width
- 36 in
Description
This classic and inviting doormat provides a warm welcome to guests with its timeless design. Made from durable natural coir, the mat features a simple and elegant look with a bold "WELCOME" message printed in the center. The design is framed by a black, double-lined border that complements the natural tan color of the coir. The mat's coarse fibers are highly effective at trapping dirt, mud, and moisture, helping to keep your home's interior clean. Its sturdy construction is suitable for both indoor and outdoor use and will withstand daily foot traffic.
Restrictions
This item has been restricted from sale in the following states:
GU, HI, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.