Shop SOUTHLAND
See all product information
Create Account
1/2-in FIP Galvanized Floor Flange
- Mfr # 511-603HN
- Zoro # G124173601
product price:Â
$
13.25
/ea
Key Features
Width
4.72 in
Standards
FM1920, NSF/ANSI 372, AB 1953, NSF/ANSI 61
Overall Pipe Length
3.94 in
Temp. Range
-20°F to 347°F
Basic Fitting Material
Malleable Iron, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511-603HN
- Zoro #
- G124173601
- UPC #
- 32888406063
- Country of Origin
- Thailand
- Standards
- FM1920, NSF/ANSI 372, AB 1953, NSF/ANSI 61
- Item
- Floor Flange
- Temp. Range
- -20°F to 347°F
- Basic Fitting Material
- Malleable Iron, Zinc
Dimensions
- Width
- 4.72 in
- Overall Pipe Length
- 3.94 in
Description
Flanges allow for a secure piping connection to either the floor or wall. This fitting’s galvanization provides a layer of rust-protectant, helping to ensure a long and durable product life. General uses for this product are for transporting potable water, compressed air, drainage or creating your own DIY projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.