Shop SOUTHLAND
See all product information
Create Account
1/2-in x 24-in Black Steel Schedule 40 Pipe
- Mfr # 583-240HC
- Zoro # G324173661
product price:Â
$
13.69
/ea
Key Features
Max. Pressure
700 psi
Standards
ASTM A53/A53M, Uniform Plumbing Code (UPC®)
Pipe Fitting Material
Steel
Temp. Range
-20°F to 650°F
Overall Pipe Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583-240HC
- Zoro #
- G324173661
- UPC #
- 32888994546
- Country of Origin
- Mexico
- Max. Pressure
- 700 psi
- Standards
- ASTM A53/A53M, Uniform Plumbing Code (UPC®)
- Pipe Fitting Material
- Steel
- Item
- Pipe
- Temp. Range
- -20°F to 650°F
Dimensions
- Overall Pipe Length
- 24 in
Description
Black steel nipples and pipe offer a secure method of transporting plumbing mediums. General uses for this product are for transporting lubricant, oil, grease, LP gases & fuel or to create your own DIY projects. This pipe style is designed for use with other black malleable iron fittings. Protective plastic caps are added at each end to better protect the threads during transportation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.