1/2''x10 ' Carbon Steel Threaded Black Pipe
- Mfr # 583-1200
- Zoro # G721881909
product price:Â
$
76.49
/ea
Key Features
Outside Dia.
0.840 in
Overall Pipe Length
10 ft
Material - Pipe
Carbon Steel
Wall Thickness
0.109 in
Pipe Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583-1200
- Zoro #
- G721881909
- UPC #
- 636660204245
- Country of Origin
- Mexico
- Material - Pipe
- Carbon Steel
- Pipe Connection Type
- Threaded
- Pipe Schedule
- Schedule 40
Dimensions
- Outside Dia.
- 0.840 in
- Overall Pipe Length
- 10 ft
- Wall Thickness
- 0.109 in
- Inside Dia.
- 0.622 in
- Pipe Size - Nominal
- 1/2 in
Description
10 lengths. Threaded both ends. Threads are protected with plastic thread protectors. Less couplings. Import.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.