Shop SOUTHLAND
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1/2''x10 ' Carbon Steel Threaded Galvanized Pipe
- Mfr # 563-1200FG
- Zoro # G321884621
product price:Â
$
75.75
/ea
Key Features
Pipe Connection Type
Threaded
Outside Dia.
0.840 in
Pipe Schedule
Schedule 40
Pipe Size - Nominal
1/2 in
Material - Pipe
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563-1200FG
- Zoro #
- G321884621
- UPC #
- 636660104248
- Country of Origin
- Mexico
- Pipe Connection Type
- Threaded
- Pipe Schedule
- Schedule 40
- Material - Pipe
- Carbon Steel
Dimensions
- Outside Dia.
- 0.840 in
- Pipe Size - Nominal
- 1/2 in
- Overall Pipe Length
- 10 ft
- Wall Thickness (In.)
- 0.109 in
- Inside Dia. (In.)
- 0.622 in
Description
Southland galvanized steel pipe. Pipe comes in 10 Ft. lengths. Both ends are threaded. Threads are protected with plastic thread protectors. Less couplings. Import.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.