1/2''x10 ' EMT Steel Conduit
- Mfr # 8511-103R
- Zoro # G121879230
product price:Â
$
20.99
/ea
Key Features
Standards
ANSI/UL Listed
Overall Length
10 ft
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8511-103R
- Zoro #
- G121879230
- UPC #
- 32888226692
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 10 ft
Details
- Standards
- ANSI/UL Listed
- Material
- Steel
Description
EMT (electrical metallic tubing) designed for the protection and routing of wire conductors. Precision manufactured out of the finest high-grade low-carbon steel to provide the right ductility making it easy to bend while avoiding splitting kinking or flattening of the tube. Manufactured in accordance with ANSI (American National Standards Institute) C80.3 and the Underwriters Laboratories UL 797 with a patented HDG process to form a triple layer of protection for a long lasting finish and industry leading longevity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.