1/2''x21 ' Carbon Steel Threaded & Coupled Galvanized Pipe
- Mfr # 563-2520HCC
- Zoro # G021882378
product price:Â
$
100.99
/ea
Key Features
Inside Dia. (In.)
0.622 in
Overall Pipe Length
21 ft
Wall Thickness (In.)
0.109 in
Material - Pipe
Carbon Steel
Outside Dia.
0.840 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 563-2520HCC
- Zoro #
- G021882378
- UPC #
- 636660104309
- Country of Origin
- Mexico
- Material - Pipe
- Carbon Steel
- Pipe Connection Type
- Male threaded
- Pipe Schedule
- Schedule 40
Dimensions
- Inside Dia. (In.)
- 0.622 in
- Overall Pipe Length
- 21 ft
- Wall Thickness (In.)
- 0.109 in
- Outside Dia.
- 0.840 in
- Pipe Size - Nominal
- 1/2 in
Description
Southland threaded and coupled galvanized pipe. Schedule 40. Pipe comes in 21 Ft. lengths. Both ends are threaded. Coupling provided on 1 end. Import.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.