Shop SOUTHLAND
Additional $65.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1/8''x10 ' Carbon Steel Threaded Black Pipe
- Mfr # 580-1200
- Zoro # G821879417
product price:Â
$
79.29
/ea
Key Features
Pipe Schedule
Schedule 40
Overall Pipe Length
10 ft
Pipe Connection Type
Threaded
Wall Thickness
0.068 in
Material - Pipe
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580-1200
- Zoro #
- G821879417
- UPC #
- 636660201244
- Country of Origin
- Mexico
- Pipe Schedule
- Schedule 40
- Pipe Connection Type
- Threaded
- Material - Pipe
- Carbon Steel
Dimensions
- Overall Pipe Length
- 10 ft
- Wall Thickness
- 0.068 in
- Inside Dia.
- 0.269 in
- Outside Dia.
- 0.405 in
- Pipe Size - Nominal
- 1/8 in
Description
10 lengths. Threaded both ends. Threads are protected with plastic thread protectors. Less couplings. Import.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.