Shop SOUTHLAND
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1/8''x10 ' Carbon Steel Threaded Galvanized Pipe
- Mfr # 560-1200
- Zoro # G921878426
product price:Â
$
88.89
/ea
Key Features
Pipe Size - Nominal
1/8 in
Overall Pipe Length
10 ft
Pipe Connection Type
Threaded
Material - Pipe
Carbon Steel
Wall Thickness (In.)
0.068 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 560-1200
- Zoro #
- G921878426
- UPC #
- 636660101247
- Country of Origin
- Mexico
Dimensions
- Pipe Size - Nominal
- 1/8 in
- Overall Pipe Length
- 10 ft
- Wall Thickness (In.)
- 0.068 in
- Inside Dia. (In.)
- 0.269 in
- Outside Dia.
- 0.405 in
Details
- Pipe Connection Type
- Threaded
- Material - Pipe
- Carbon Steel
- Pipe Schedule
- Schedule 40
Description
Southland galvanized steel pipe. Pipe comes in 10 Ft. lengths. Both ends are threaded. Threads are protected with plastic thread protectors. Less couplings. Import.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.