Shop SOUTHLAND
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1''x10 ' Carbon Steel Threaded Black Pipe
- Mfr # 585-1200
- Zoro # G321883181
product price:Â
$
98.99
/ea
Key Features
Overall Pipe Length
10 ft
Pipe Connection Type
Threaded
Inside Dia.
1.049 in
Outside Dia.
1.315 in
Pipe Size - Nominal
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 585-1200
- Zoro #
- G321883181
- UPC #
- 636660206249
- Country of Origin
- Mexico
- Pipe Connection Type
- Threaded
- Pipe Schedule
- Schedule 40
- Material - Pipe
- Carbon Steel
Dimensions
- Overall Pipe Length
- 10 ft
- Inside Dia.
- 1.049 in
- Outside Dia.
- 1.315 in
- Pipe Size - Nominal
- 1 in
- Wall Thickness
- 0.133 in
Description
10 lengths. Threaded both ends. Threads are protected with plastic thread protectors. Less couplings. Import.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.