Shop SOUTHLAND
See all product information
Create Account
3/4-in FIP Galvanized Coupling
- Mfr # 511-204HN
- Zoro # G624173460
product price:Â
$
3.39
/ea
Sold in multiples of 4 for
$13.56
Key Features
Basic Fitting Material
Malleable Iron, Zinc
Overall Pipe Length
3.54 in
Temp. Range
-20°F to 347°F
Standards
NSF/ANSI 61, HHXX, FM1920, NSF/ANSI 372, AB 1953
Width
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511-204HN
- Zoro #
- G624173460
- UPC #
- 32888405820
- Country of Origin
- Thailand
- Basic Fitting Material
- Malleable Iron, Zinc
- Item
- Coupling
- Temp. Range
- -20°F to 347°F
- Standards
- NSF/ANSI 61, HHXX, FM1920, NSF/ANSI 372, AB 1953
- Max. Pressure
- 300 psi
Dimensions
- Overall Pipe Length
- 3.54 in
- Width
- 3.94 in
Description
The Coupling is perfect for creating a secure connection between two pipes of matching diameter. This fitting’s galvanization provides a layer of rust-protectant, helping to ensure a long and durable product life. General uses for this product are for transporting potable water, compressed air, drainage or creating your own DIY projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.