Shop SOUTHLAND
See all product information
Create Account
3/4-in MIP x FIP 90-degree Galvanized Street Elbow
- Mfr # 510-304HP
- Zoro # G024173510
product price:Â
$
4.35
/ea
Sold in multiples of 3 for
$13.05
Key Features
Standards
NSF/ANSI 61, HHXX, FM1920, NSF/ANSI 372, AB 1953
Basic Fitting Material
Malleable Iron, Zinc
Temp. Range
-20°F to 347°F
Max. Pressure
300 psi
Width
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510-304HP
- Zoro #
- G024173510
- UPC #
- 32888209756
- Country of Origin
- Thailand
- Standards
- NSF/ANSI 61, HHXX, FM1920, NSF/ANSI 372, AB 1953
- Basic Fitting Material
- Malleable Iron, Zinc
- Temp. Range
- -20°F to 347°F
- Max. Pressure
- 300 psi
- Item
- 90-Degree Elbow
Dimensions
- Width
- 4.72 in
- Overall Pipe Length
- 3.94 in
Description
Street Elbows are used around existing piping mounted on flat surfaces such as a wall or ceiling. This fitting’s galvanization provides a layer of rust-protectant, helping to ensure a long and durable product life. General uses for this product are for transporting potable water, compressed air, drainage or creating your DIY projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.