Shop SOUTHLAND
See all product information
Create Account
3/4-in x 1/2-in FIP Black Iron Reducing Coupling
- Mfr # 521-343HN
- Zoro # G324173562
product price:Â
$
2.75
/ea
Sold in multiples of 5 for
$13.75
Key Features
Overall Pipe Length
3.54 in
Standards
HHXX, FM1920
Temp. Range
-20°F to 347°F
Max. Pressure
300 psi
Pipe Fitting Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521-343HN
- Zoro #
- G324173562
- UPC #
- 32888406971
- Country of Origin
- Thailand
- Standards
- HHXX, FM1920
- Temp. Range
- -20°F to 347°F
- Max. Pressure
- 300 psi
- Pipe Fitting Material
- Malleable Iron
- Item
- Reducing Coupling
Dimensions
- Overall Pipe Length
- 3.54 in
Description
The Reducing Coupling allows you to connect two male-ended pipes of differing diameters. General uses for this product are for transporting lubricant, oil, grease, LP gases & fuel or to create your own DIY projects. This fitting is not designed for potable water applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.