Shop SOUTHLAND
See all product information
Create Account
3/4-in x 8-in Black Steel Schedule 40 Nipple
- Mfr # 584-080HN
- Zoro # G524173676
product price:Â
$
4.95
/ea
Sold in multiples of 3 for
$14.85
Key Features
Max. Pressure
300 psi
Pipe Fitting Material
Steel
Overall Pipe Length
8 in
Temp. Range
-20°F to 224°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 584-080HN
- Zoro #
- G524173676
- UPC #
- 32888993006
- Country of Origin
- Viet Nam
- Max. Pressure
- 300 psi
- Pipe Fitting Material
- Steel
- Item
- Nipple
- Temp. Range
- -20°F to 224°F
Dimensions
- Overall Pipe Length
- 8 in
Description
Black steel nipples and pipe offer a secure method of transporting plumbing mediums. General uses for this product are for transporting lubricant, oil, grease, LP gases & fuel or to create your own DIY projects. This pipe style is designed for use with other black malleable iron fittings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.