Shop SOUTHLAND
See all product information
Create Account
3/4-in x Close Galvanized Steel Schedule 40 Nipple
- Mfr # 564-001HN
- Zoro # G924173641
product price:Â
$
1.69
/ea
Sold in multiples of 8 for
$13.52
Key Features
Standards
NSF/ANSI 61, NSF/ANSI 372
Width
1.05 in
Max. Pressure
300 psi
Overall Pipe Length
1.38 in
Temp. Range
-20°F to 224°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564-001HN
- Zoro #
- G924173641
- UPC #
- 32888991378
- Country of Origin
- Viet Nam
- Standards
- NSF/ANSI 61, NSF/ANSI 372
- Item
- Pipe Nipple
- Max. Pressure
- 300 psi
- Temp. Range
- -20°F to 224°F
- Basic Fitting Material
- Steel, Zinc
Dimensions
- Width
- 1.05 in
- Overall Pipe Length
- 1.38 in
Description
Galvanized nipples and pipe offer a trusted and easy method of transporting plumbing mediums. General uses for this product are for transporting potable water, compressed air, drainage or to create your own DIY projects. This class of pipe is designed for use with other galvanized fittings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.