This item is Discontinued.

Southland Front Tine Tiller, 159cc, 11 In. Depth SFTT160

Front Tine Tiller, 159cc, 11 In. Depth (Discontinued)

  • Mfr # SFTT160
  • Zoro # G2579184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFTT160
Zoro #
G2579184
UPC #
846236005347
Country of Origin
China

Dimensions

Tilling Depth
11 in
Length of Tines
12 in
Working Width
21 in
Wheel Dia.
10 in

Details

Item
Front Tine Tiller
Engine Displacement
159cc
Wheels
Poly
Drive System
Gear Drive
Start Type
Manual Recoil
Compliance
EPA

Description

Front Tine Tiller, Working Width 21 in, Tilling Depth 11 in, Length of Tines 12 in, Engine Displacement 159cc, Start Type Manual Recoil, Drive System Gear Drive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.