Stop Valve, 3/8 x 1/2 in Connection, Compression x Sweat, 125 psi Pressure, Brass Body

  • Mfr # 190-432HC

  • Zoro # G516275159


product price:  $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190-432HC
Zoro #
G516275159
UPC #
32888146679
Country of Origin
China

Description

Southland Stop Valve, 3/8 x 1/2 in Connection, Compression x Sweat Connection, Number of Ports/Ways: 2, 125 psi, Temperature Rating: 180 deg F, Media: Water, Body Material: Brass, Chrome

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.