Zoro Homepage

1/0-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT

  • Mfr # 56966901

  • Zoro # G1353442


product price: $13.19
/ea
Sold in multiples of 250 for $3,297.50
Item requires special delivery charges. A $10.56 per item surcharge will be applied.

Key Features

Color
Green
Jacketing Material
Cb-Cotton Braid
Material
Tinned or Coated Copper
Type
Stranded
Conductor Size/Gauge
1/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56966901
Zoro #
G1353442
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size/Gauge
1/0 AWG
Thickness
80 MILS (.080")

Details

Color
Green
Jacketing Material
Cb-Cotton Braid
Material
Tinned or Coated Copper
Type
Stranded
Voltage Range
600V
Temperature Rating
90 Degrees Centigrade
Screen/Shield
Unshielded
Conductor Count
1 Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.