Zoro Homepage

100 ft. 10/2 Solid Type UF-B WG Underground Feeder Cable

  • Mfr # 13056728

  • Zoro # G715827968


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13056728
Zoro #
G715827968
UPC #
32886266140
Country of Origin
United States

Description

Amp Rating: 30 *Brand Name: Southwire *Cable or Wire Type: Type UF-B WG Underground Feeder *Conductor Gauge: 10 *Conductor Material: Copper *Direct Burial: Yes *Flame Retardant: Yes *Ground Material: Copper *Ground Wire Gauge: *Insulation Material: PVC *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.