This item is Discontinued.

Southwire 100 ft. 12/3 Vinyl Extension Cord SJTW 172-02589-0002

100 ft. 12/3 Vinyl Extension Cord SJTW (Discontinued)

  • Mfr # 172-02589-0002
  • Zoro # G4070711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
172-02589-0002
Zoro #
G4070711
UPC #
028952825892
Country of Origin
United States

Dimensions

Cord Length
100 ft.

Details

Item
Vinyl Outdoor Ext Cord,100 ft.,Yellow
Jacket Color
Yellow
Gauge/Conductor
12/3
Voltage
125V AC
Max. Amps
15A
NEC Cord Designation
SJTW
Product Type
Vinyl Outdoor Ext Cord,100 ft.,Yellow

Description

Vinyl Outdoor Ext Cord,100 ft.,Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.