Zoro Homepage

100 Ft. 14 AWG 2-Conductor UFW/G Electrical Wire

  • Mfr # 13054226

  • Zoro # G121869736


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
90°C
Voltage
600 volts
Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13054226
Zoro #
G121869736
UPC #
32886266041
Country of Origin
United States

Dimensions

Wire Size
14 AWG

Details

Temp. Rating
90°C
Voltage
600 volts

Description

Cable designed specifically for use as underground feeder cable for direct earth burial in branch circuits and indoors for wet or corrosive locations. Highly resistant to acids alkalis corrosive fumes chemicals lubricants and ground water. It is noncorroding sunlight-resistant and will not support combustion. UL (Underwriters Laboratories) listed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.