10FT 30A 125/125V 14-30P Straight Plug To 30A 125/250V L14-30 Connector - Black
- Mfr # 18540008
- Zoro # G115388366
product price:Â
$
204.99
/ea
Sold in multiples of 4 for
$819.96
Free Shipping & Returns
Key Features
Color
Black
Voltage
125V, 250V
Assembly
Not Required
Amps
30 A
Material
Heavy Duty Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18540008
- Zoro #
- G115388366
- UPC #
- 29892050092
- Country of Origin
- United States
- Color
- Black
- Voltage
- 125V, 250V
- Assembly
- Not Required
- Amps
- 30 A
- Material
- Heavy Duty Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.