Shop AXIOM
See all product information
Create Account
Sc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 9M - Taa
- Mfr # AXG94597
- Zoro # G0698429
product price:Â
$
61.65
/ea
Key Features
Standards
TAA Compliant
Length - Patch Cord
29.53 ft
Item - Data Cable
Network Cable
Color
Orange
Core Dimension - Fiber Optic Cable
62.5/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94597
- Zoro #
- G0698429
- UPC #
- 8412801002602
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Item - Data Cable
- Network Cable
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- Jacket Color
- Orange
Dimensions
- Length - Patch Cord
- 29.53 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Clad Dimension
- 125 µm
- Cable Length
- 29.53 ft
- Core Dimension
- 62.5 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.