Shop SOUTHWIRE

Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver

  • Mfr # 68580001

  • Zoro # G8107714


product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
MC
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
68580001
Zoro #
G8107714
UPC #
00032886347146
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Nominal Outside Dia.
0.475 in
Conductor Size
12 AWG
Overall Length
250 ft
Insulation Thickness (Mils)
15mils
Nominal Outside Diameter
0.48 in
Grounding Conductor Size
12 AWG
Wire Rope Length
250 ft

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
2C with Ground
Wire Color
Black/Green/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
Nylon, PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
UL 83, 1569, 1685, NEC Article 330, Federal Specification A-A59544 (Formerly J-C-30B), FT4/IEEE 1202, Vertical Cable Tray Flame Test, Listed for Use In UL 1, 2 and 3 Hour Through Penetration Firestop Systems
Application
Indoor
Max. Amps
20 A
Stranding
1
Packaging
Coil
Shielding
Shielded
Shielding Material
Aluminum
Construction
ConstructionSouthwire Armorlite® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly.
Applications
ApplicationSouthwire Armorlite® Type MC Cable is suitable for use as follows:Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.Fished or embedded in plaster.Concealed or exposed installationsEnvironmental air-handling spaces per NEC 300.22 (C).Places of Assembly per NEC 518.4 and theaters per NEC 520.5.Installation in cable tray and approved raceways.Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.
Conductor Insulation Color
Black, White
Includes Bonding Wire
No Bonding Wire
Number of Shielded Pairs
0
Operating Temperature - Minimum
-6.8 Degrees F
Grounding Conductor Insulation Color
Green
Trade Designation - Conductors
THHN
Grounding Conductor Material
Copper
Series
Armorlite(R)
Number of Strands
1
Number of Neutrals
0
Conductor Insulation Material
Nylon, PVC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
1

Description

Metal Clad Armored Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 2, Wire Color Black/Green/White, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material Nylon, PVC, Nominal Outside Dia. 0.48 in, Packaging Coil, Voltage 600 V, Temp. Rating -6.8 Degrees to 194 Degrees F Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.