This item is Discontinued.

Southwire 12/3 25' RIGHT ANGLE GFCI Tri Tap 14880118-2

12/3 25' RIGHT ANGLE GFCI Tri Tap (Discontinued)

  • Mfr # 14880118-2
  • Zoro # G103456640
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14880118-2
Zoro #
G103456640
UPC #
24098901599
Country of Origin
Honduras

Dimensions

Height
3
Depth
11.0inch
Width
8
Length
11
Product Height
3.0inch
Cord Length (Ft)
25
Product Width
8.0inch

Details

Gauge
12/3
Features
Features & BenefitsApplications Include: Construction Sites, Saws and Drills, Portable Electric Power Tools, Multiple ToolsNEMA 5-15P & (3)5-15RGrounded Neutral: 4 OhmsTrip Response Time for Ground Fault and Grounded Neutral Trip: Less Than 25mS and Grounded Neutral TripRadio Frequency Noise Susceptibility: Operates Within Normal Limits With 0.5 Volts Injected On Power Line 150Khz-230MhzEffect of 10 Amp Turn DC Shock Fault Trip: 5% Maximum Trip Level Variation on GroundEndurance: 3,000 Operations MinimumOverload Current: Six Times Rated CurrentInsulation Voltage: 1500 Vrms - 1 Min.Cord Gauge: 12/3 AWG
Material
SJTW-A
Cul Certified
Yes
Maximum Amps
15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.