Zoro Homepage

12/4 STOW 250 V 3 ft. L Generator Power Cord Adapter

  • Mfr # 019248802

  • Zoro # G016139081


product price: $39.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019248802
Zoro #
G016139081
UPC #
029892335229
Country of Origin
China

Description

Brand Name: Coleman Cable *Color: Yellow *Gauge Conductors: 12/4 STOW *Grounded: Yes *Insulation Material: PVC *Maximum Amperage: 20 *Maximum Wattage: 2500 *Number of Outlets: 2 *Product Type: Generator Power Cord Adapter *UL Listed: *Minimum Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.