Shop All Electrical Wire & Cable
Southwire
14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC
Mfr # 55295102
Zoro # G4712592
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 2 Insulated
- Length 6 ft
- Jacket Color Silver
- Jacket Material Interlocked Steel Armor
Product Information
- Brand Southwire
- MFR # 55295102
- Zoro # G4712592
- UPC # 032886056703
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 6 ft |
Wire Size - Wire and Cable | 14 AWG |
Length - Wire and Cable | 6 ft. |
Wire Size (Wire and Cable) | 14 AWG |
Length (Wire and Cable) | 6 ft. |
Length (Straight Wireway) | 6 ft |
Details
Description
Metal Clad Whip, Trade Designation MC Lite, Wire Size 14 AWG, Number of Conductors 2 Insulated, Wire Color Black/White, Jacket Color Silver, Length 6 ft, Fittings 1/2 in Lock Nut, Conductor Design Stranded, Jacket Material Steel, Voltage 600 V, Includes 6 in Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 110/120VAC, 10A (3RH24221AK60)
- SCHNEIDER ELECTRIC Mounting Base, F/16mm Push Buttons (ZB6Y009)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 0 Outlets (PC17L-5010)
- BARKSDALE 0.4-18PSI 125/250/480V-AC PRESSURE SWITCH (D2T-H18)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (21469202)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- Southwire Electrical Wire & Cable