14/3 9' Repl Pwr Cord

  • Mfr # 098580008

  • Zoro # G607027780


product price:  $22.85
/ea

Key Features

Color
Black
Material
SJEOW
Gauge
14/3
Certifications and listings
cULus
Voltage (volts)
125V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
098580008
Zoro #
G607027780
UPC #
29892098582
Country of Origin
United States

Details

Color
Black
Material
SJEOW
Gauge
14/3
Certifications and listings
cULus
Voltage (volts)
125V
Insulation material (pvc, tpe, rubber)
TPE
Amps
15 Amps
Number Of Outlets
0
Plug color
Black
Maximum temp f
221
Cord insulation material
TPE
OD
0.365"
Grounded
Yes
Shielded
No
Plug configuration
NEMA 5-15P
Indoor/outdoor
Indoor
Minimum temp f
-58
Cord construction style (tubed, pressure, filled)
Filled
Max/min temperature (f)
-58 to 221 F
Wattage (watts)
1875
Lighted end
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.