This item is Discontinued.

Southwire 16,000 Lumens, Halogen Copper Temporary Job Site Light L5203SW

16,000 Lumens, Halogen Copper Temporary Job Site Light (Discontinued)

  • Mfr # L5203SW
  • Zoro # G7623104
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L5203SW
Zoro #
G7623104
UPC #
090529618008
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
14 in
Job Site Lighting Max. Height
14"
Cord Length
5 ft.

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
16,000
Voltage
120V AC
Lamp Type
Halogen
Lighting Technology
Halogen
Lamp Watts
1000
Features
11 1/4 in Length x 17.630 in Width x 12 1/2 in Height, Metal Body
NEMA Plug Configuration
5-15P
Gauge/Conductor
18/3
Base Style
Floor Stand
Light Distribution - Job Site Lighting
Flood
Color
Copper
Light Distribution
Flood
Rated Life
50,000 hr
Lamp Included
Yes
Guard Type
Metal
Includes
Spare 500W Halogen Bulb
NEC Cord Designation
SJTW
Safety Rated
Not Safety Rated
Replacement Lamp
500W 4 5/8 in T3
Standards
UL, cUL
Item - Job Site Lighting
Temporary Job Site Light
IP Rating
IP54
Plug Type
NEMA 5-15P

Description

Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 1, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.