Zoro Homepage

16/2 HPN 300 V 250 ft. L Heater Cord

  • Mfr # 601466608

  • Zoro # G815921597


product price: $225.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601466608
Zoro #
G815921597
UPC #
029892363475
Country of Origin
United States

Description

Brand Name: Coleman Cable *Color: Black *Gauge Conductors: 16/2 HPN *Grounded: *Insulation Material: Neoprene *Maximum Amperage: 15 *Maximum Wattage: 1625 *Number of Outlets: *Product Type: Heater Cord *UL Listed: Yes *Minimum Temperature: *OSHA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.