This item is Discontinued.

Southwire 16/2 Landscape Cord 1000 ft. BK 55213130

16/2 Landscape Cord 1000 ft. BK (Discontinued)

  • Mfr # 55213130
  • Zoro # G7866783
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55213130
Zoro #
G7866783
UPC #
032886319310
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
1000 ft.
Nominal Outside Dia.
0.30"
Spool Length
1000 ft.
Wire Size - Wire and Cable
16 AWG
Wire Size (Wire and Cable)
16 AWG
Length (Straight Wireway)
1000 ft

Details

Number of Conductors
2
Jacket Color
Black
Jacket Material
PVC
Item
Landscape Lighting Wire
Standards
UL 1493, CSA
Stranded / Solid
Stranded
Wire and Cable Item
Landscape Lighting Wire
Max. Voltage
150
Jacket Material - Wire and Cable
PVC
Conductor Material
Copper
Temp. Range
-20 Degrees C to 60 Degrees C
Max. Amps
13
Description/Special Features
Suitable for lighting: Outdoors, Landscape, and security. Can be direct buried and sunlight resistant
Jacket Material (Wire and Cable)
PVC
Voltage
150V
Conductor Design
Stranded

Description

Landscape Lighting Wire, Number of Conductors 2, Wire Size 16 AWG, Jacket Color Black, Length 1000 ft, Voltage 150V, Nominal Outside Dia. 0.30 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Temp. Rating -4 Degrees to 140 Degrees F, Standards UL 1493, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.