Zoro Homepage

16/3 SJTW 300 V 250 ft. L Service Cord

  • Mfr # 49920201

  • Zoro # G515921613


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49920201
Zoro #
G515921613
UPC #
32886005756
Country of Origin
United States

Description

Brand Name: Coleman Cable *Color: Orange *Gauge Conductors: 16/3 SJTW *Grounded: No *Insulation Material: PVC *Maximum Amperage: 13 *Maximum Wattage: 3900 *Number of Outlets: *Product Type: Service Cord *UL Listed: Yes *Minimum Temperature: *OSHA Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.