This item is Discontinued.

Southwire 18 AWG, UL 1056 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold per FT F180620720

18 AWG, UL 1056 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold per FT (Discontinued)

  • Mfr # F180620720
  • Zoro # G914913868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F180620720
Zoro #
G914913868
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.168 in

Details

Item
Lead Wire
Conductor Material
Bare Copper
Jacket Color
Brown
Voltage
600V
Insulation Material
PVC
Conductor Design
Solid
Temp. Rating
105°C
Standards
CSA AWM;CSA TEW;UL 1056;UL 1275

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.