Shop SOUTHWIRE
See all product information
Create Account
19500 Lumen LED Overhead
- Mfr # T60150
- Zoro # G8285054
product price:Â
$
314.99
/ea
Sold in multiples of 4 for $1,259.96
Free Shipping & Returns
Key Features
Fixture Voltage
120 VAC
Lumens
19500
Width
6.5"
Material
Aluminum, plastic
Light Color
Copper, black, silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T60150
- Zoro #
- G8285054
- UPC #
- 32886792489
- Country of Origin
- China
Dimensions
- Width
- 6.5"
- Length
- 6.5"
Details
- Fixture Voltage
- 120 VAC
- Lumens
- 19500
- Material
- Aluminum, plastic
- Light Color
- Copper, black, silver
Description
19,500 Lumen LED Overhead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.