900LM Solar Motion Light, COB Technology, Rechargeable Battery
- Mfr # 702
- Zoro # G523311017
product price:Â
$
70.99
/ea
Key Features
Fixture Voltage
3.7V
No. of Batteries
1
Series
Solar
Rechargeable
Yes
Power Source
Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 702
- Zoro #
- G523311017
- UPC #
- 815823017025
- Country of Origin
- China
- Fixture Voltage
- 3.7V
- Item
- LED Solar Light
- No. of Batteries
- 1
- Series
- Solar
- Rechargeable
- Yes
- Power Source
- Rechargeable Battery
- Battery Included
- Yes
- Lighting Technology
- LED
- Battery Type
- 18650 Li-ion
Description
The Performance Tool 702 Solar Motion Sense Light is the ultimate solution for all your outdoor lighting needs. Equipped with Lifetime Licensed COB Technology Strips, this light delivers reliable and high-quality lighting performance that you can count on. With two adjustable light output functions, you can easily adjust the light to suit your needs and conserve battery life. The quick solar charging feature ensures that your light is ready to go after just 8-10 hours of charging time. The motion-sensing technology is activated in the dark, providing bright illumination for 30-second intervals. Powered by a 18650 3.7v 1800mAh lithium ion rechargeable battery that is included with your purchase, this light is designed for long-lasting and reliable performance. Get your hands on the Performance Tool 702 Solar Motion Sense Light and enjoy professional-grade illumination for your outdoor spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.