Shop SOUTHWIRE
See all product information
Create Account
250 ft. 12/3 Solid Type UF-B WG Underground Feeder Underground Cable
- Mfr # 13058355
- Zoro # G315828068
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V
Temp. Rating
90 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13058355
- Zoro #
- G315828068
- UPC #
- 32886166556
- Country of Origin
- United States
Details
- Conductor Material
- Copper
- Conductor Design
- Solid
- Insulation Material
- PVC
- Voltage
- 600V
- Temp. Rating
- 90 Degrees C
Description
Amp Rating: 20 *Brand Name: Southwire *Cable or Wire Type: Type UF-B WG Underground Feeder *Conductor Gauge: 12 *Conductor Material: Copper *Direct Burial: yes *Flame Retardant: Yes *Ground Material: Copper *Ground Wire Gauge: 12 *Insulation Material: PVC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.