Shop SOUTHWIRE
See all product information
Create Account
TFN Building Wire, Copper, 1C, Solid
- Mfr # 26987806
- Zoro # G816262354
product price:Â
$
60.15
/ea
Key Features
Trade Designation
TFN
Wire Size
18AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26987806
- Zoro #
- G816262354
- UPC #
- 032886110153
- Country of Origin
- United States
- Item
- Building Wire
- Trade Designation
- TFN
- Conductor Material
- Copper
- Number of Conductors
- 1C
- Jacket Material
- Nylon
- Conductor Design
- Solid
- Insulation Material
- PVC
- Voltage
- 600 V
- Standards
- ASTM B174, ASTM B3, RoHS Compliant, UL 1063, UL 66, UL 758
- Ampacity at Maximum Temperature
- 14 A
- Number of Strands
- 1
- Conductor Insulation Color
- Gray
- Application
- Fixture Wire, Machine Tool Wiring
- Conductor Insulation Material
- PVC
- Packaging
- Spool
- Temperature Rating - Maximum Dry
- 221 Degrees F
- Fire Resistance Rating
- Not Rated
Dimensions
- Wire Size
- 18AWG
- Nominal Outside Diameter
- 0.08 in
- Overall Length
- 500 ft
- Minimum Bend Radius
- 5/16 in
- Conductor Size
- 18 AWG
- Wire Rope Length
- 500 ft
- Length
- 500 ft
Description
BuildingWire,TFN,Solid,Gray,18AWG,500ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.