Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 ft. 18/7 Solid Copper Wire

  • Mfr # 49273624

  • Zoro # G516054242


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Number of Conductors
7
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49273624
Zoro #
G516054242
UPC #
32886466007
Country of Origin
United States

Details

Conductor Material
Copper
Number of Conductors
7
Conductor Design
Solid

Description

Amp Rating: 10 *Brand Name: Southwire *Cable or Wire Type: Copper *Conductor Gauge: 18 *Conductor Material: Copper *Direct Burial: Yes *Flame Retardant: Yes *Ground Material: Copper *Ground Wire Gauge: *Insulation Material: *Jacket Material: *Number of

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.