2FT 50A 125/125V Cs6365 Twist Plug To 50A 125/250V 14-50 Straight Connector - Black
- Mfr # 100723
- Zoro # G115388410
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Heavy Duty Rubber
Voltage
125V, 250V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100723
- Zoro #
- G115388410
- UPC #
- 32886751738
- Country of Origin
- United States
Details
- Color
- Black
- Material
- Heavy Duty Rubber
- Voltage
- 125V, 250V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.