250 Lumen LED Headlamp
- Mfr # HL25RSW
- Zoro # G8283968
product price:Â
$
75.49
/ea
Sold in multiples of 20 for
$1,509.80
Key Features
Lumens
250
Width
2.2"
Material
Plastic
Light Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HL25RSW
- Zoro #
- G8283968
- UPC #
- 32886706790
- Country of Origin
- China
Dimensions
- Width
- 2.2"
Details
- Lumens
- 250
- Material
- Plastic
- Light Color
- Black
Description
200 Lumen Rechargeable LED Head Lamp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.