Shop WESTGATE
See all product information
Create Account
72W RGBW Black Round Flood Light
- Mfr # TC-FL-72W-RGBW-BT-BK
- Zoro # G524885845
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Height
11.69 in
Weight
8.82 lb
CRI
>80
Bulb Beam Angle
60°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-FL-72W-RGBW-BT-BK
- Zoro #
- G524885845
- UPC #
- 845060088229
- Country of Origin
- China
Dimensions
- Height
- 11.69 in
- Length
- 10.08 in
- Width
- 4.72 in
Details
- IP Rating
- IP65
- Weight
- 8.82 lb
- CRI
- >80
- Item
- 72W RGBW Black Round Flood Light
- Bulb Beam Angle
- 60°
- Fixture Wattage
- 72W
- Color Temperature
- 3000 K to 6500 K
- Base Material
- Aluminium
- Lens Type
- Glass
- Voltage
- 100V to 277V
- Rated Life
- 28,000hr
- BUG Rating
- B3-U2-G0
- Finish
- Black
- Power Factor
- >0.90
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Lighting Technology
- 3535 RGBW
Description
The Westgate TC-FL-72W-RGBW-BT-BK is a 72w RGBW black round flood light. Rated at 72W. Operates on 100-277V input power. Constructed of aluminium in a black finish. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 28,000hr rated life, IP65 ingress protection, BUG rating B3-U2-G0. Light source: 3535 RGBW. Lens: Glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.