250MCM AWG, UL 3309 Lead Wire, 259 Strand, 105C, 1kV, Tinned copper, CSPE, Black, Sold per FT

  • Mfr # 57031602

  • Zoro # G814913845


product price:  $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Conductor Material
Tinned Copper
Jacket Color
Black
Nominal Outside Dia.
0.963 in
Voltage
1kV
Insulation Material
CSPE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57031602
Zoro #
G814913845
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.963 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
1kV
Insulation Material
CSPE
Conductor Design
Stranded
Temp. Rating
105°C
Standards
CSA CL1053;UL 3309;UL 3591

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.