Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

315 ft. 6/1 Solid THHN Building Wire

  • Mfr # 10638502

  • Zoro # G215828014


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Number of Conductors
1
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10638502
Zoro #
G215828014
UPC #
32886334405
Country of Origin
United States

Details

Conductor Material
Copper
Number of Conductors
1
Conductor Design
Solid

Description

Amp Rating: 125 *Brand Name: Southwire *Cable or Wire Type: THHN *Conductor Gauge: 6 *Conductor Material: Copper *Direct Burial: *Flame Retardant: *Ground Material: Copper *Insulation Material: *Jacket Material: *Number of Conductors: 1 *Product Type:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.