Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

350-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT

  • Mfr # 57310201

  • Zoro # G0803303


product price: $42.39
/ea
Sold in multiples of 250 for $10,597.50
Item requires special delivery charges. A $2.22 per item surcharge will be applied.

Key Features

Color
Green
Thickness
95 MILS (.095")
Product Type
Telco Power
Temperature Rating
90 Degrees Centigrade
Voltage Range
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57310201
Zoro #
G0803303
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
95 MILS (.095")
Conductor Size/Gauge
350 KCMIL (AKA MCM)

Details

Color
Green
Product Type
Telco Power
Temperature Rating
90 Degrees Centigrade
Voltage Range
600V
Material
Tinned or Coated Copper
Conductor Count
1 Conductor
Jacketing Material
Cb-Cotton Braid
Type
Stranded
Screen/Shield
Unshielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.